54 in. H X 16 in. W Gray Steel Tomato Cage
- Mfr # 89726
- Zoro # G116139004
product price:Â
$
154.89
/ea
Sold in multiples of 25 for
$3,872.25
Free Shipping & Returns
Key Features
Length
16 in
Height
16 in
Width
75 in
For Use With
Plant Supports
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89726
- Zoro #
- G116139004
- UPC #
- 93432897263
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Height
- 16 in
- Width
- 75 in
Details
- Item
- Planters & Accessories
- For Use With
- Plant Supports
Description
Material: Steel, Number in Package: 1, Product Type: Tomato Cage, Sub Brand: , Brand Name: Panacea, Color: Gray, Packaging Type: , Depth: , Height: 54, Width: 16, Indoor or Outdoor:
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.