Zoro Homepage

60 in. H Brown Bamboo Plant Stake

  • Mfr # 89784

  • Zoro # G616138941


product price: $9.59
/ea
Sold in multiples of 24 for $230.16

Key Features

Width
60 in
For Use With
Plant Supports
Length
8 in
Height
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89784
Zoro #
G616138941
UPC #
93432897843
Country of Origin
China

Dimensions

Width
60 in
Length
8 in
Height
12.5 in

Details

For Use With
Plant Supports
Item
Planters & Accessories

Description

Material: Bamboo, Number in Package: 12, Product Type: Plant Stake, Sub Brand: , Brand Name: Panacea, Color: Brown, Packaging Type: , Depth: , Height: 60, Width: , Indoor or Outdoor:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.