Zoro Homepage

60 in. H Brown Wood Plant Stake

  • Mfr # 84175A

  • Zoro # G316139040


product price: $4.59
/ea
Sold in multiples of 25 for $114.75

Key Features

Width
4 in
Height
4 in
For Use With
Plant Supports
Length
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84175A
Zoro #
G316139040
UPC #
93432841754
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in
Length
61 in

Details

For Use With
Plant Supports
Item
Planters & Accessories

Description

Material: Wood, Number in Package: 1, Product Type: Plant Stake, Sub Brand: , Brand Name: Panacea, Color: Brown, Packaging Type: , Depth: , Height: 60, Width: , Indoor or Outdoor:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.