Zoro Homepage

72 in. H Brown Bamboo Plant Stake

  • Mfr # 84180

  • Zoro # G316138937


product price: $6.29
/ea
Sold in multiples of 10 for $62.90

Key Features

For Use With
Plant Supports
Width
72.2 in
Height
2.5 in
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84180
Zoro #
G316138937
UPC #
93432841808
Country of Origin
China

Dimensions

Width
72.2 in
Height
2.5 in
Length
2.5 in

Details

For Use With
Plant Supports
Item
Planters & Accessories

Description

Material: Bamboo, Number in Package: 6, Product Type: Plant Stake, Sub Brand: , Brand Name: Panacea, Color: Brown, Packaging Type: , Depth: , Height: 72, Width: , Indoor or Outdoor:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.