Zoro Homepage

72 in. H Brown Wood Plant Stake

  • Mfr # 89961A

  • Zoro # G316139033


product price: $4.59
/ea
Sold in multiples of 25 for $114.75

Key Features

Height
4 in
Length
72 in
Width
4 in
For Use With
Plant Supports
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89961A
Zoro #
G316139033
UPC #
93432899618
Country of Origin
United States

Dimensions

Height
4 in
Length
72 in
Width
4 in

Details

Item
Planters & Accessories
For Use With
Plant Supports

Description

Material: Wood, Number in Package: 1, Product Type: Plant Stake, Sub Brand: , Brand Name: Panacea, Color: Brown, Packaging Type: , Depth: , Height: 72, Width: , Indoor or Outdoor: Outdoor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.