Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96 in. H X 2 in. W X 2 in. D Brown Wood Tree Stakes

  • Mfr # 89962A

  • Zoro # G316139101


product price: $14.99
/ea
Sold in multiples of 8 for $119.92

Key Features

For Use With
Plant Supports
Height
4.5 in
Width
4.5 in
Length
95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89962A
Zoro #
G316139101
UPC #
93432899625
Country of Origin
United States

Dimensions

Height
4.5 in
Width
4.5 in
Length
95 in

Details

For Use With
Plant Supports
Item
Planters & Accessories

Description

Material: Wood, Number in Package: 1, Product Type: Tree Stakes, Sub Brand: , Brand Name: Panacea, Color: Brown, Packaging Type: , Depth: 2, Height: 96, Width: 2, Indoor or Outdoor:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.