This item is Discontinued.

Panacea Panacea 36 in. W X 33 ft. D Coco Fiber Basket Liner Brown 88589

This item is Discontinued.

Panacea

Panacea 36 in. W X 33 ft. D Coco Fiber Basket Liner Brown (Discontinued)

Mfr # 88589
Zoro # G7692873
UPC # 93432885895
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
88589
Zoro #
G7692873
UPC #
93432885895
Country of Origin
China

Dimensions

Width
33 in

Details

Color
Brown

Description

This bulk coco liner measures 36 inches wide by 33 feet long. This bulk liner is made of coco fiber with a latex backing to help it keep its shape. This coco liner comes rolled up flat which gives you the flexibility to cut it into a multitude of sizes that can be used for many different size baskets or troughs. Bulk coco liner is pre-formed for easy installation. Long lasting coco fibers keeps moisture in to help plants thrive.


  • • Measures 36-inch width by 33-feet length
  • • Long lasting coco fibers
  • • Convenient cut to your own size
  • • Keeps moisture in to help plants thrive Bulk liner requested for more convenient sizes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.