Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fireplace Screen, 48 in W 30 in H, Matte Finish, Steel

  • Mfr # 15951

  • Zoro # G7797858


original price: $51.19
5% off
new price: $48.39
/ea
Sold in multiples of 2 for $96.78

Key Features

Width
48 in
Height
30 in
Finish
Matte
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15951
Zoro #
G7797858
UPC #
93432159514
Country of Origin
China

Dimensions

Width
48 in
Height
30 in

Details

Item
Fireplace Screen
Finish
Matte
Material
Steel
Color
Black

Description

Keep your home safe and warm with the Panacea three-panel arched fire screen with a bar. This versatile, lightweight fireplace screen features three powder-coated, black matte finished panels. This durable fireplace screen features a steel frame with a arched design. Three panel designs are great for accommodating larger hearths. This decorative fireplace screen enhances every room decor.


  • • Folds flat for storage
  • • Adjustable to almost any size fireplace opening
  • • Horizontal bar placed 5 inch above the base for decoration and stability
  • • Size 6 mesh screen protects hearth from flying embers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.