Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Coated Wire Ties, 20PK

  • Mfr # 86841A

  • Zoro # G416139001


product price: $5.15
/pk 20, $0.26/ea
Sold in multiples of 4 for $20.60

Key Features

For Use With
Plant Supports
Height
4 in
Width
12 in
Length
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86841A
Zoro #
G416139001
UPC #
93432868416
Country of Origin
China

Dimensions

Height
4 in
Width
12 in
Length
0.65 in

Details

For Use With
Plant Supports
Item
Planters & Accessories

Description

Material: Coated Wire, Number in Package: 20, Product Type: Ties, Sub Brand: , Brand Name: Panacea, Color: Green, Packaging Type: , Depth: , Height: , Width: , Indoor or Outdoor:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.