Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panacea Black Steel 2 in. H Round Extender Hook 1 pk

  • Mfr # 89049

  • Zoro # G3985962


product price: $12.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89049
Zoro #
G3985962
UPC #
93432890493
Country of Origin
China

Description

The Panacea flower pot holder holds flower pots and comes in a black finish. With a classic and elegantly designed holder used for displaying your flowers and plants, you can enhance any deck or porch railing.


  • • Black powder coated finish for durability
  • • Flower pot holder can hold up to a 8 inch flower pot
  • • Includes adjustable bracket to hang onto 2 inch x 4 inch or 2 inch x 6 inch railings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.