This item is Discontinued.

Panacea Rustic Farmhouse Panacea Rustic Farmhouse 026693 9 x 8.5 x 13.5 in. Absolute Small Train Feeding Station 26693

This item is Discontinued.

Panacea Rustic Farmhouse

Panacea Rustic Farmhouse 026693 9 x 8.5 x 13.5 in. Absolute Small Train Feeding Station (Discontinued)

Mfr # 26693
Zoro # G503777871
UPC # 93432287200
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26693
Zoro #
G503777871
UPC #
93432287200
Country of Origin
China

Description

To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.

Features
  • Absolute Small Train Feeding Station
  • Holds 6 lbs. of seed
  • Squirrels weight on perch triggers metal shield to cover the seed tray
  • Rugged double-sided feeder
  • Lift roof for easy filling and cleaning
  • Durable coated steel top and bottom
Specifications
  • Dimension: 9" x 8.5" x 13.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.