Zoro Homepage

SOFT WIRE TIES 8 IN., 20PK

  • Mfr # 86841A

  • Zoro # G616224637


product price: $10.15
/pk 20, $0.51/ea

Key Features

Color
White
Material
Plastic
Width
2.25 inch ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86841A
Zoro #
G616224637
UPC #
93432868416
Country of Origin
China

Dimensions

Width
2.25 inch ft

Details

Color
White
Material
Plastic
Item
Ties

Description

Panacea Green Coated Wire Ties


  • This piece includes 20 x pcs. in each bag of an 8 inch tall by 5mm dia. soft twist tie.
  • Use the ties to affix what you've planted to a stake for vertical stability and further growth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.