Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panacea Panacea 7.5 in. H X 13.625 in. W X 7.25 in. D Metal Vintage Milkhouse Tub Wall Planter Kit White 82632

Panacea 7.5 in. H X 13.625 in. W X 7.25 in. D Metal Vintage Milkhouse Tub Wall Planter Kit White (Discontinued)

  • Mfr # 82632
  • Zoro # G601262217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82632
Zoro #
G601262217
UPC #
093432826324
Country of Origin
China

Description

Add storage and a nostalgic motif to your kitchen, bathroom or deck with this Panacea Vintage Milkhouse Planter Tub with Hanging Bar. This unique planting tub and hanger set provides plenty of versatility in placement and the classic construction may be used indoors or outside equally well. Black, metal brackets affix to a wall and support the included hanging rod with ease. This rod expands from 26 in. to 34 in. length and wonderfully displays the included, oval bucket. Fill this white, steel vessel with soil and use it as an herb garden in your kitchen or use the deck mounting hardware to showcase flowers against your wooden deck rail. A rubber grommet on the base of the bucket removes for drainage, forming a functional planter or the piece can be wall mounted in your home for a convenient storage unit.


  • • Steel bucket with metal hanger and hardware for fantastic storage
  • • Hanging bar can be attached to a wall, deck rail or fence easily
  • • Length of the bar may also be adjusted for versatility
  • • White, steel bucket shape can be a planter or act as storage
  • • Lends rustic charm to any setting easily

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.