Zoro Homepage

Panama Jack Indoor/Outdoor Billiards Table

  • Mfr # PJB-1001-BLK

  • Zoro # G015497342


product price: $2,129.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Black
Material
Polywood Slate w/Sunbrella Fabric
Overall Size
84"L x 47"W x 31"H
Pallet
Yes
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJB-1001-BLK
Zoro #
G015497342
UPC #
193574082036
Country of Origin
China

Dimensions

Overall Size
84"L x 47"W x 31"H

Details

Finish
Black
Material
Polywood Slate w/Sunbrella Fabric
Pallet
Yes
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Assembly Required
Yes
Outdoor Fabric Option
No

Description

Bring your family and friends together with the Panama Jack Indoor/Outdoor Billiards Table. With its sleek design and durable construction, this billiards table is the perfect addition to any indoor or outdoor living space. It features a black Polywood slate and Sunbrella fabric for long-lasting durability, ensuring that you can enjoy countless games for years to come. The set includes a set of billiard balls, 1 black Billiards Rack/Triangle, 1 black Easy-Clean Table Brush, 2 Cue Chalk, 2 Composite Billard Cues, and 1 Protective Cover, providing everything you need to set up and start playing. The rubber bumpers ensure that the game runs smoothly every time. Elevate your game room or outdoor living space with the Panama Jack Billiard Table and create lasting memories with your loved ones.


  • All-weather material
  • Protective cover included
  • Water resistant
  • Modern style
  • Accessories Included
  • Sunbrella fabric
  • Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.