Panama Jack 4-Piece Cabo Seating Set

  • Mfr # PJO-4401-NAT-4PS/SU-732

  • Zoro # G415496709


product price: $3,899.00
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
Acacia Wood
Outdoor Fabric Option
Yes
Assembly Required
Yes
Finish
Gray
Overall Size
Sofa: 88.19"L x 27.95*W x 27.17"H | Lounge Chair: 31.50"L x 27.95"W x 27.17"H | Coffee Table: 47.24"L x 27.56"W x 14.57"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-4401-NAT-4PS/SU-732
Zoro #
G415496709
UPC #
193574176933
Country of Origin
Viet Nam

Dimensions

Overall Size
Sofa: 88.19"L x 27.95*W x 27.17"H | Lounge Chair: 31.50"L x 27.95"W x 27.17"H | Coffee Table: 47.24"L x 27.56"W x 14.57"H

Details

Material
Acacia Wood
Outdoor Fabric Option
Yes
Assembly Required
Yes
Finish
Gray
Pallet
Yes
Fabric
Linen Silver

Description

Revitalize your outdoor living area with the Panama Jack 4-Piece Cabo Seating Set. Constructed from solid Acacia wood, this ensemble showcases a honey-hued finish that's both elegant and durable. Included in this set is a sofa, two lounge chairs, and a coffee table, all designed with modern tan cording along their profiles. The cushions are adorned with a 100% polyester fabric that dries quickly, ensuring they're ready for any weather condition. For those looking to infuse their unique style, Sunbrella fabric options are available. To keep the Acacia wood's golden teak appearance, light sanding and teak oil application every few months are recommended. Embrace both sophistication and functionality with the exclusive Cabo collection.


  • UV and Weather Resistant
  • Modern Style Design
  • Contract Quality
  • Comfortable Design
  • Sunbrella fabric options
  • Set Includes: (1) Sofa, (2) Lounge chairs, and (1) Coffee table
  • Set Includes: (1) Sofa, (2) Lounge chairs, and (1) Coffee table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products