Panama Jack 5-Piece Cabo Dining Set
- Mfr # PJO-4401-NAT-5DA/SU-736
- Zoro # G115497389
Key Features
Specifications
Details
- MFR #
- PJO-4401-NAT-5DA/SU-736
- Zoro #
- G115497389
- UPC #
- -
- Country of Origin
- Viet Nam
- Outdoor Fabric Option
- Yes
- Pallet
- No
- Material
- Acacia Wood
- Assembly Required
- Yes
- Finish
- Gray
- Fabric
- Canvas Coal
Dimensions
- Overall Size
- Chair: 24.80 in L x 23.62 in W x 29.53 in H | Table: 39.37 in L x 39.37 in W x 28.74 in H
Description
Experience alfresco dining at its finest with the Panama Jack 5-Piece Cabo Dining Set. This ensemble, meticulously crafted from solid Acacia wood, showcases a luminous honey-hued finish, perfectly blending sophistication with endurance. Comprising four elegantly designed dining chairs accentuated with modern tan cording and a robust teak round dining base, this set encapsulates the charm of outdoor dining. Each chair features seats dressed in a 100% polyester fabric, ensuring both comfort and rapid drying capabilities, ideal for any weather scenario. For those with a keen eye for personalized aesthetics, customizable Sunbrella fabric options are readily available. To preserve the captivating golden teak shimmer of the Acacia wood, a periodic light sanding combined with teak oil application is recommended. Step into a realm of style and durability for your outdoor dining occasions with the Cabo collection from Panama Jack.
- UV and Weather Resistant
- Modern Style Design
- Contract Quality
- Comfortable Design
- Sunbrella fabric options
- Set Includes: (1) Dining Base and (4) Dining Chairs
- Set Includes: (1) Dining Base and (4) Dining Chairs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.