Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panama Jack 5-Piece Cabo Dining Set

  • Mfr # PJO-4401-NAT-5DA/SU-737

  • Zoro # G615497445


product price: $1,969.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Assembly Required
Yes
Finish
Gray
Overall Size
Chair: 24.80"L x 23.62"W x 29.53"H | Table: 39.37"L x 39.37"W x 28.74"H
Material
Acacia Wood
Pallet
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-4401-NAT-5DA/SU-737
Zoro #
G615497445
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Size
Chair: 24.80"L x 23.62"W x 29.53"H | Table: 39.37"L x 39.37"W x 28.74"H

Details

Fabric
Spectrum Graphite
Assembly Required
Yes
Finish
Gray
Material
Acacia Wood
Pallet
No
Outdoor Fabric Option
Yes

Description

Experience alfresco dining at its finest with the Panama Jack 5-Piece Cabo Dining Set. This ensemble, meticulously crafted from solid Acacia wood, showcases a luminous honey-hued finish, perfectly blending sophistication with endurance. Comprising four elegantly designed dining chairs accentuated with modern tan cording and a robust teak round dining base, this set encapsulates the charm of outdoor dining. Each chair features seats dressed in a 100% polyester fabric, ensuring both comfort and rapid drying capabilities, ideal for any weather scenario. For those with a keen eye for personalized aesthetics, customizable Sunbrella fabric options are readily available. To preserve the captivating golden teak shimmer of the Acacia wood, a periodic light sanding combined with teak oil application is recommended. Step into a realm of style and durability for your outdoor dining occasions with the Cabo collection from Panama Jack.


  • UV and Weather Resistant
  • Modern Style Design
  • Contract Quality
  • Comfortable Design
  • Sunbrella fabric options
  • Set Includes: (1) Dining Base and (4) Dining Chairs
  • Set Includes: (1) Dining Base and (4) Dining Chairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.