Panama Jack Austin 3-Piece Chaise Lounge Set with Cushions

  • Mfr # PJO-3801-NAT-3CL-CUSH

  • Zoro # G715496089


product price:  $3,129.00
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Frame; HDPE Wicker
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Assembly Required
No
Finish
Honey
Overall Size
Chaise: 82"L x 33"x 22"H; End Table: 19"L x 19"W x 19"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-3801-NAT-3CL-CUSH
Zoro #
G715496089
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
Chaise: 82"L x 33"x 22"H; End Table: 19"L x 19"W x 19"H

Details

Material
Aluminum Frame; HDPE Wicker
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Assembly Required
No
Finish
Honey
Pallet
Yes
Fabric
Standard
Outdoor Fabric Option
Yes

Description

Experience unparalleled comfort and style with the Panama Jack Austin 3-Piece Chaise Lounge Set with Cushions. This sleek and modern chaise lounge set from the Austin collection by Panama Jack is designed to exceed your expectations. The set is crafted with anodized aluminum frames and woven with Rehau commercial quality fiber, ensuring durability and style for your outdoor space. Its multi-colored textured surface adds a unique touch that makes it one of the most attractive collections for outdoor use. The comfortable cushions are made from 100% off-white Polyester fabric or choose from a range of Sunbrella options to create a personalized look. Add other items from the Austin collection to complete your outdoor oasis. Don't settle for an ordinary outdoor space when you can elevate it with the luxurious and comfortable Panama Jack Austin 3-Piece Chaise Lounge Set with Cushions.


  • UV & Weather Resistant
  • Extruded Aluminum Frame
  • Contemporary Design
  • Commercial quality
  • Fully Assembled
  • Adjustable reclining positions
  • Set Includes: (2) Chaise Lounges with cushion & (1) End Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.