Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panama Jack Austin 5-Piece Seating Set

  • Mfr # PJO-3801-NAT-5PC-GL/SU-714

  • Zoro # G615498398


product price: $6,599.00
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Material
Aluminum Frame; HDPE Wicker
Pallet
Yes
Finish
Honey
Overall Size
Modular Loveseat: 78"L x 39"W x 26"H; Lounge Chair: 39"L x 39"W x 26"H; Coffee Table: 30"L x 30"W x 11.5"H
Outdoor Fabric Option
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3801-NAT-5PC-GL/SU-714
Zoro #
G615498398
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
Modular Loveseat: 78"L x 39"W x 26"H; Lounge Chair: 39"L x 39"W x 26"H; Coffee Table: 30"L x 30"W x 11.5"H

Details

Material
Aluminum Frame; HDPE Wicker
Pallet
Yes
Fabric
Canvas Canvas
Finish
Honey
Outdoor Fabric Option
Yes
Assembly Required
Yes
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.

Description

The Panama Jack Austin 5-Piece Seating Set is the perfect conversation set for those seeking a sleek and modern look for their outdoor living space. Crafted with anodized aluminum frames and woven with Rehau commercial quality fiber, this set offers durability and comfort. Its unique multi-colored textured surface sets it apart from other outdoor furniture collections. Comfortable cushions come included in a standard 100% off-white Polyester fabric, or choose from any of our Sunbrella options to add your own personal touch. This set includes a modular loveseat, two lounge chairs, and two coffee tables with tempered glass. Enhance your outdoor oasis by adding other items from the Austin collection.


  • UV & Weather Resistant
  • Extruded Aluminum Frame
  • Contemporary Design
  • Commercial quality
  • Fully Assembled
  • Tempered glass top included
  • Sunbrella fabric options

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.