Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panama Jack Austin 5-Piece Seating Set

  • Mfr # PJO-3801-NAT-5PC-GL/SU-737

  • Zoro # G215498088


product price: $6,599.00
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Material
Aluminum Frame; HDPE Wicker
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Pallet
Yes
Finish
Honey
Overall Size
Modular Loveseat: 78"L x 39"W x 26"H; Lounge Chair: 39"L x 39"W x 26"H; Coffee Table: 30"L x 30"W x 11.5"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3801-NAT-5PC-GL/SU-737
Zoro #
G215498088
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
Modular Loveseat: 78"L x 39"W x 26"H; Lounge Chair: 39"L x 39"W x 26"H; Coffee Table: 30"L x 30"W x 11.5"H

Details

Material
Aluminum Frame; HDPE Wicker
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Pallet
Yes
Fabric
Spectrum Graphite
Finish
Honey
Outdoor Fabric Option
Yes
Assembly Required
Yes

Description

The Panama Jack Austin 5-Piece Seating Set is the perfect conversation set for those seeking a sleek and modern look for their outdoor living space. Crafted with anodized aluminum frames and woven with Rehau commercial quality fiber, this set offers durability and comfort. Its unique multi-colored textured surface sets it apart from other outdoor furniture collections. Comfortable cushions come included in a standard 100% off-white Polyester fabric, or choose from any of our Sunbrella options to add your own personal touch. This set includes a modular loveseat, two lounge chairs, and two coffee tables with tempered glass. Enhance your outdoor oasis by adding other items from the Austin collection.


  • UV & Weather Resistant
  • Extruded Aluminum Frame
  • Contemporary Design
  • Commercial quality
  • Fully Assembled
  • Tempered glass top included
  • Sunbrella fabric options

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.