Panama Jack Austin 5-Piece Seating Set
- Mfr # PJO-3801-NAT-5PC-GL/SU-753
- Zoro # G215498781
Key Features
Specifications
Product Information
- MFR #
- PJO-3801-NAT-5PC-GL/SU-753
- Zoro #
- G215498781
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Size
- Modular Loveseat: 78 in L x 39 in W x 26 in H; Lounge Chair: 39 in L x 39 in W x 26 in H; Coffee Table: 30 in L x 30 in W x 11.5 in H
Details
- Material
- Aluminum Frame; HDPE Wicker
- Care Instructions
- Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
- Assembly Required
- Yes
- Finish
- Honey
- Pallet
- Yes
- Fabric
- Canvas Regatta
- Outdoor Fabric Option
- Yes
Description
The Panama Jack Austin 5-Piece Seating Set is the perfect conversation set for those seeking a sleek and modern look for their outdoor living space. Crafted with anodized aluminum frames and woven with Rehau commercial quality fiber, this set offers durability and comfort. Its unique multi-colored textured surface sets it apart from other outdoor furniture collections. Comfortable cushions come included in a standard 100% off-white Polyester fabric, or choose from any of our Sunbrella options to add your own personal touch. This set includes a modular loveseat, two lounge chairs, and two coffee tables with tempered glass. Enhance your outdoor oasis by adding other items from the Austin collection.
- UV & Weather Resistant
- Extruded Aluminum Frame
- Contemporary Design
- Commercial quality
- Fully Assembled
- Tempered glass top included
- Sunbrella fabric options
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.