Panama Jack Austin 5-Piece Sectional Set
- Mfr # PJO-3801-NAT-5SEC/SU-753
- Zoro # G915496384
Key Features
Specifications
Product Information
- MFR #
- PJO-3801-NAT-5SEC/SU-753
- Zoro #
- G915496384
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Size
- Modular Sofa: 108 in L x 39 in W x 26 in H; Ottoman: 30 in L x 30 in W x 16.5 in
Details
- Material
- Aluminum Frame; HDPE Wicker
- Finish
- Honey
- Care Instructions
- Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
- Assembly Required
- No
- Pallet
- Yes
- Fabric
- Canvas Regatta
- Outdoor Fabric Option
- Yes
Description
Looking for a contemporary and stylish outdoor sectional? Look no further than the Panama Jack Austin 5-Piece Sectional Set. Crafted with durable anodized aluminum frames and woven with Rehau commercial quality fiber, this modular sectional is both functional and fashionable. Its multi-colored textured surface creates a unique and eye-catching design, while the included cushions offer comfortable seating. Choose from standard 100% off-white Polyester fabric or select from our Sunbrella options to customize your set. Combine other pieces from the Austin collection to create your own personal outdoor oasis. Upgrade your outdoor space with the sleek and modern design of the Panama Jack Austin 5-Piece Sectional Set.
- UV & Weather Resistant
- Extruded Aluminum Frame
- Contemporary Design
- Commercial quality
- Fully Assembled
- Sunbrella fabric options
- Set Includes: (2) Modular corners, (1) Armless chair, (2) Ottomans
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.