Panama Jack Austin 5-Piece Square Dining Set with Cushions
- Mfr # PJO-3801-NAT-5DS-CUSH-GL/SU-753
- Zoro # G015497946
Key Features
Specifications
Details
- MFR #
- PJO-3801-NAT-5DS-CUSH-GL/SU-753
- Zoro #
- G015497946
- UPC #
- -
- Country of Origin
- Indonesia
- Finish
- Honey
- Material
- Aluminum Frame; HDPE Wicker
- Fabric
- Canvas Regatta
- Assembly Required
- Yes
- Pallet
- Yes
- Outdoor Fabric Option
- Yes
- Care Instructions
- Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Dimensions
- Overall Size
- Chairs: 22 in L x 23 in W x 34 in H; Table: 40 in L x 40 in W x 30 in H
Description
Elevate your outdoor dining experience with the sleek and modern design of the Panama Jack Austin 5-Piece Square Dining Set with Cushions. This stunning dining set from the Austin collection features anodized aluminum frames and Rehau commercial quality fiber weaving, ensuring both durability and style. Its multi-colored textured surface offers a unique and attractive look that's perfect for any outdoor space. Enjoy comfort during every meal with the included 100% off-white polyester cushions or personalize your set with Sunbrella options. Complete your outdoor oasis by adding other items from the Austin collection. With Panama Jack, you can create an unforgettable outdoor dining experience that's both stylish and comfortable.
- UV & Weather Resistant
- Extruded Aluminum Frame
- Contemporary Design
- Commercial quality
- Sunbrella fabric options
- Assembly Required
- Set Includes: (1) Square table with tempered glass & (4) Side chairs with cushions
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.