Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panama Jack Austin 6-Piece Sectional Set

  • Mfr # PJO-3801-NAT-6SEC-GL/SU-719

  • Zoro # G415496105


product price: $6,249.00
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Frame; HDPE Wicker
Assembly Required
No
Overall Size
Modular Sectional: 108"L x 99"W x 26"H; Coffee Table: 30"L x 30"W x 11.5"H
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Outdoor Fabric Option
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3801-NAT-6SEC-GL/SU-719
Zoro #
G415496105
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
Modular Sectional: 108"L x 99"W x 26"H; Coffee Table: 30"L x 30"W x 11.5"H

Details

Material
Aluminum Frame; HDPE Wicker
Fabric
Canvas Spa
Assembly Required
No
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Outdoor Fabric Option
Yes
Pallet
Yes
Finish
Honey

Description

Discover the sleek and contemporary design of the Panama Jack Austin 6-Piece Sectional Set. Featuring a modular sectional that's expertly crafted with anodized aluminum frames and Rehau commercial quality fiber weaving, this set is a showstopper for any outdoor space. Its multi-colored textured surface offers a distinctive and attractive look that's perfect for outdoor use. Relax in comfort with the included 100% off-white polyester cushions or customize your set with Sunbrella options for a personal touch. Pair with other items from the Austin collection to complete your outdoor oasis. With Panama Jack, you can elevate your outdoor living space and enjoy unparalleled style and comfort.


  • UV & Weather Resistant
  • Extruded Aluminum Frame
  • Contemporary Design
  • Commercial quality
  • Fully Assembled
  • Sunbrella fabric options
  • Set Includes: (2) Modular corners, (2) Armless chair, (1) Ottoman, (1) Coffee table with tempered glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.