Zoro Homepage

Panama Jack Austin 7-Piece Rectangular Dining Set with Cushions

  • Mfr # PJO-3801-NAT-7PC-CUSH-GL/SU-744

  • Zoro # G415497409


product price: $3,929.00
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Assembly Required
Yes
Finish
Honey
Pallet
Yes
Outdoor Fabric Option
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3801-NAT-7PC-CUSH-GL/SU-744
Zoro #
G415497409
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
Side Chairs: 22"L x 23"W x 34"H; Armchairs: 24"L x 25"W x 34"H; Table: 78"L x 40"W x 30"H

Details

Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Fabric
Canvas Jockey Red
Assembly Required
Yes
Finish
Honey
Pallet
Yes
Outdoor Fabric Option
Yes
Material
Aluminum Frame; HDPE Wicker

Description

Experience the ultimate in outdoor dining with the Panama Jack Austin 7-Piece Rectangular Dining Set with Cushions. Featuring a sleek and modern design, this dining set from the Austin collection boasts anodized aluminum frames and Rehau commercial quality fiber weaving, ensuring both style and durability. Its multi-colored textured surface offers a unique and attractive look that's perfect for any outdoor space. Relax in comfort with the included 100% off-white polyester cushions or personalize your set with Sunbrella options. Complete your outdoor oasis by adding other items from the Austin collection. With Panama Jack, you can create an unforgettable outdoor dining experience that's both stylish and comfortable.


  • UV & Weather Resistant
  • Extruded Aluminum Frame
  • Contemporary Design
  • Commercial quality
  • Sunbrella fabric options
  • Assembly Required
  • Set Includes: (1) Rectangular table with tempered glass, (4) Side chairs with cushions, (2) Arm chairs with cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.