Panama Jack Austin Barstool with Cushion
- Mfr # PJO-3801-NAT-BS-CUSH/SU-740
- Zoro # G215496572
product price:Â
$
519.00
/ea
Key Features
Material
Aluminum Frame; HDPE Wicker
Finish
Honey
Outdoor Fabric Option
Yes
Pallet
No
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PJO-3801-NAT-BS-CUSH/SU-740
- Zoro #
- G215496572
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Aluminum Frame; HDPE Wicker
- Finish
- Honey
- Fabric
- Canvas Macaw
- Outdoor Fabric Option
- Yes
- Pallet
- No
- Assembly Required
- No
- Care Instructions
- Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Dimensions
- Overall Size
- 20 in L x 21 in W x 44 in H
Description
Looking for a stylish and comfortable addition to your outdoor bar area? Look no further than the Austin Barstool with Cushion from Panama Jack. Crafted with an anodized aluminum frame and woven with Rehau commercial quality fiber, this barstool combines sleek modern design with high-quality construction. Its unique look and multi-colored textured surface make it one of the most attractive collections for outdoor use. Complete your outdoor living space by adding the Austin pub table and other items from this collection to create your outdoor oasis. The included cushion comes in a standard 100% off-white Polyester fabric or choose from any of our Sunbrella options to give this barstool your unique personal touch.
- UV and Weather Resistant
- Extruded Aluminum Frame
- Contemporary Design
- Commercial Quality
- Aluminum foot rest
- Cushion Included
- Sunbrella fabric options
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.