Panama Jack Austin Chaise Lounge with Cushion

  • Mfr # PJO-3801-NAT-CL-CUSH/SU-722

  • Zoro # G315496991


product price:  $1,529.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Frame; HDPE Wicker
Finish
Honey
Pallet
Yes
Assembly Required
No
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-3801-NAT-CL-CUSH/SU-722
Zoro #
G315496991
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
82"L x 33"W x 22"H

Details

Material
Aluminum Frame; HDPE Wicker
Finish
Honey
Pallet
Yes
Fabric
Canvas Taupe
Assembly Required
No
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Outdoor Fabric Option
Yes

Description

Looking for a stylish and comfortable chaise lounge for your outdoor space? Look no further than the Austin collection by Panama Jack. This chaise lounge is expertly crafted with an anodized aluminum frame and Rehau commercial quality fiber weaving, giving it a unique and attractive multi-colored textured surface that will enhance any outdoor setting. Perfect for soaking up the sun, relaxing with a book, or enjoying drinks with friends, the chaise lounge offers a range of reclining positions, including fully flat. And with a comfortable cushion included in standard 100% off-white Polyester fabric or a choice of Sunbrella options, you can give it a personal touch that's all your own. Complete your outdoor oasis by adding other items from the Austin collection.


  • UV & Weather Resistant
  • Extruded Aluminum Frame
  • Contemporary Design
  • Commercial quality
  • Fully Assembled
  • Reclining positions
  • Cushion Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.