Panama Jack Austin Coffee Table with Glass

  • Mfr # PJO-3801-NAT-CT-GL

  • Zoro # G715497093


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Frame; HDPE Wicker
Finish
Honey
Outdoor Fabric Option
No
Overall Size
30"L x 30"W x 11.5"H
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3801-NAT-CT-GL
Zoro #
G715497093
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
30"L x 30"W x 11.5"H

Details

Material
Aluminum Frame; HDPE Wicker
Finish
Honey
Outdoor Fabric Option
No
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter.
Pallet
No
Assembly Required
No

Description

Looking for a modern and stylish coffee table for your outdoor living space? The Panama Jack Austin Coffee Table with Glass from the Austin collection is the perfect choice. Crafted with an anodized aluminum frame and woven with Rehau commercial quality fiber, this table is not only durable but also visually appealing with its unique multi-colored textured surface. Use it to place your favorite book or drink while enjoying the great outdoors. Make your outdoor oasis complete by adding other items from this collection.


  • UV & Weather Resistant
  • Extruded Aluminum Frame
  • Contemporary Design
  • Commercial quality
  • Fully Assembled
  • Tempered glass top included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.