Panama Jack Austin Dining Armchairs with Cushions Set of 2
- Mfr # PJO-3801-NAT-AC-CUSH-SET2/SU-730
- Zoro # G615498329
product price:Â
$
929.00
/ea
Key Features
Material
Aluminum Frame; HDPE Wicker
Finish
Honey
Assembly Required
No
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Pallet
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PJO-3801-NAT-AC-CUSH-SET2/SU-730
- Zoro #
- G615498329
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Size
- 24 in L x 25 in W x 34 in H
Details
- Material
- Aluminum Frame; HDPE Wicker
- Finish
- Honey
- Assembly Required
- No
- Care Instructions
- Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
- Fabric
- Canvas Natural
- Pallet
- No
- Outdoor Fabric Option
- Yes
Description
The Panama Jack Austin Dining Armchairs with Cushions Set of 2 are the perfect blend of sleek, modern design and superior comfort. Crafted with an anodized aluminum frame and commercial quality Rehau fiber weaving, these armchairs offer unique multi-colored textured surfaces that make them ideal for outdoor use. Customize your set with cushions available in standard 100% off-white Polyester fabric or choose from any of our Sunbrella options to create your own unique outdoor oasis. Combine these armchairs with other items from the Austin collection to complete your ideal dining experience.
- UV and Weather Resistant
- Extruded Aluminum Frame
- Contemporary Design
- Commercial Quality
- Stackable Design
- Sunbrella fabric options
- Includes (2) Arm Chairs with cushions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.