Zoro Homepage

Panama Jack Austin End Table

  • Mfr # PJO-3801-NAT-ET

  • Zoro # G715497130


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Frame; HDPE Wicker
Finish
Honey
Assembly Required
No
Pallet
No
Overall Size
19"L x 19"W x 19"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3801-NAT-ET
Zoro #
G715497130
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
19"L x 19"W x 19"H

Details

Material
Aluminum Frame; HDPE Wicker
Finish
Honey
Assembly Required
No
Pallet
No
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter.
Outdoor Fabric Option
No

Description

If you're looking for a sleek and modern look end table, the Austin collection by Panama Jack will exceed your expectations. Perfect to place your favorite book or drink, this table has been designed with you in mind. Fully crafted with an anodized aluminum frame and woven with Rehau commercial quality fiber, this table will give you years of use. Its unique look and multi-colored textured surface make it one of the most attractive collections for outdoor use. Complete your outdoor living space by adding other items from this collection to create your outdoor oasis.


  • UV & Weather Resistant
  • Extruded Aluminum Frame
  • Contemporary Design
  • Commercial quality
  • Fully Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.