Panama Jack Austin Lounge Chair

  • Mfr # PJO-3801-NAT-LC/SU-756

  • Zoro # G415497805


product price:  $1,499.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum Frame; HDPE Wicker
Finish
Honey
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Overall Size
39"L x 39"W x 26"H
Outdoor Fabric Option
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3801-NAT-LC/SU-756
Zoro #
G415497805
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
39"L x 39"W x 26"H

Details

Material
Aluminum Frame; HDPE Wicker
Finish
Honey
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Outdoor Fabric Option
Yes
Fabric
Canvas Aruba
Assembly Required
No
Pallet
No

Description

Looking for a stylish and comfortable outdoor lounge chair? Look no further than the Panama Jack Austin Lounge Chair. Part of the Austin collection, this lounge chair boasts a sleek and modern design, crafted with an anodized aluminum frame and woven with Rehau commercial quality fiber. Its textured surface and multi-colored finish make it a standout addition to any outdoor space. Create the perfect oasis by pairing the lounge chair with other items from the Austin collection. And for added comfort, a cushion is included in a standard 100% off-white Polyester fabric, or choose from one of our Sunbrella options to add your own personal touch.


  • UV & Weather Resistant
  • Extruded Aluminum Frame
  • Contemporary Design
  • Commercial Quality
  • Fully Assembled
  • Cushions Included
  • Sunbrella fabric options

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.