Panama Jack Austin Modular Armless Chair

  • Mfr # PJO-3801-NAT-A/SU-730

  • Zoro # G215497784


product price: $989.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum Frame; HDPE Wicker
Finish
Honey
Assembly Required
No
Pallet
Yes
Outdoor Fabric Option
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3801-NAT-A/SU-730
Zoro #
G215497784
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
30"L x 39"W x 26"H

Details

Material
Aluminum Frame; HDPE Wicker
Finish
Honey
Assembly Required
No
Pallet
Yes
Fabric
Canvas Natural
Outdoor Fabric Option
Yes
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.

Description

Looking for a stylish and comfortable modular armless chair to complete your outdoor living space? Look no further than the Austin collection by Panama Jack! This chair is crafted with an anodized aluminum frame and woven with Rehau commercial quality fiber, giving it a unique and textured surface that is perfect for outdoor use. With its modular design, you can add additional armless and corner chairs to transform this chair into a sofa, loveseat, or sectional, providing endless possibilities for your outdoor oasis. Plus, a comfortable cushion is included in a standard 100% off-white Polyester fabric, or you can choose from any of our Sunbrella options to give this modular armless chair your unique personal touch.


  • UV & Weather Resistant
  • Extruded Aluminum Frame
  • Contemporary Design
  • Commercial quality modular design
  • Fully Assembled
  • Cushions Included
  • Sunbrella fabric options

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.