Panama Jack Austin Modular Corner Chair

  • Mfr # PJO-3801-NAT-C/SU-756

  • Zoro # G415497003


product price: $1,529.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum Frame; HDPE Wicker
Finish
Honey
Pallet
Yes
Assembly Required
No
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3801-NAT-C/SU-756
Zoro #
G415497003
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
39"L x 39"W x 26"H

Details

Material
Aluminum Frame; HDPE Wicker
Finish
Honey
Pallet
Yes
Fabric
Canvas Aruba
Assembly Required
No
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Outdoor Fabric Option
Yes

Description

Looking for a sleek and modern outdoor furniture collection that doesn't compromise on comfort? Look no further than the Austin collection by Panama Jack. The modular corner chair in this collection is crafted with an anodized aluminum frame and woven with Rehau commercial quality fiber, creating a unique and attractive textured surface that's perfect for outdoor use. The modular design means you can add additional corner and armless chairs to transform this piece into a sofa, loveseat, or L sectional to fit your needs. The chair comes with a comfortable cushion in standard 100% off-white Polyester fabric, but you can choose from our selection of Sunbrella options to give it your own personal touch. Create your perfect outdoor oasis with the Austin collection.


  • UV & Weather Resistant
  • Extruded Aluminum Frame
  • Contemporary Design
  • Commercial quality modular design
  • Fully Assembled
  • Cushions Included
  • Sunbrella fabric options

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.