Panama Jack Austin Ottoman
- Mfr # PJO-3801-NAT-O/SU-753
- Zoro # G115498218
Key Features
Specifications
Product Information
- MFR #
- PJO-3801-NAT-O/SU-753
- Zoro #
- G115498218
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Size
- 30 in L x 30 in W x 16.5 in H
Details
- Material
- Aluminum Frame; HDPE Wicker
- Finish
- Honey
- Fabric
- Canvas Regatta
- Care Instructions
- Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
- Pallet
- No
- Outdoor Fabric Option
- Yes
- Assembly Required
- No
Description
Looking for a sleek and modern outdoor ottoman that doesn't compromise on comfort? Look no further than the Panama Jack Austin Ottoman. Crafted with an anodized aluminum frame and woven with Rehau commercial quality fiber, this ottoman boasts a unique multi-colored textured surface that is sure to enhance the look of your outdoor living space. Choose from a standard 100% off-white Polyester cushion or customize with any of our Sunbrella options to add a personal touch. Pair it with other items from the Austin collection by Panama Jack to create your own outdoor oasis.
- UV & Weather Resistant
- Extruded Aluminum Frame
- Contemporary Design
- Commercial quality
- Fully Assembled
- Cushions Included
- Sunbrella fabric options
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.