Zoro Homepage

Panama Jack Austin Round Pub Table

  • Mfr # PJO-3801-NAT-PT

  • Zoro # G115498676


product price: $499.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Finish
Honey
Material
Aluminum Frame; HDPE Wicker
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter.
Pallet
No
Outdoor Fabric Option
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3801-NAT-PT
Zoro #
G115498676
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
24"L x 24"W x 40"H

Details

Finish
Honey
Material
Aluminum Frame; HDPE Wicker
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter.
Pallet
No
Outdoor Fabric Option
No
Assembly Required
No

Description

The Panama Jack Austin Round Pub Table is the perfect addition to your outdoor space, offering both style and comfort. Crafted with an anodized aluminum frame and woven with Rehau commercial quality fiber, this pub table boasts a sleek and modern design with a unique multi-colored textured surface. Pair it with other items from the Austin collection, such as the barstools, to create a cohesive outdoor oasis that will exceed your expectations. With its durable construction and beautiful design, the Panama Jack Austin Round Pub Table is sure to impress.


  • UV & Weather Resistant
  • Extruded Aluminum Frame
  • Contemporary Design
  • Commercial Quality
  • Assembly Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.