Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panama Jack Bali Teak 5-Piece Seating Set

  • Mfr # PJO-3601-NAT-5PC

  • Zoro # G415498833


product price: $5,359.00
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Material
Teak
Finish
Brown
Assembly Required
Yes
Outdoor Fabric Option
Yes
Overall Size
Sofa: 71"L x 32"W x 28"H; Lounge Chair: 30.5" x 32"W x 28"H; Coffee Table: 43"L x 28"W x 13.5"H; End Table: 24"L x 24"W x 18"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3601-NAT-5PC
Zoro #
G415498833
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
Sofa: 71"L x 32"W x 28"H; Lounge Chair: 30.5" x 32"W x 28"H; Coffee Table: 43"L x 28"W x 13.5"H; End Table: 24"L x 24"W x 18"H

Details

Material
Teak
Finish
Brown
Assembly Required
Yes
Outdoor Fabric Option
Yes
Care Instructions
Wipe clean with a dry cloth, when needed. To maintain the stained finish, we recommend teak oil to be used in the spring and summer seasons. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Pallet
Yes
Fabric
Standard

Description

Elevate your outdoor living space to new heights with the Panama Jack Bali Teak 5-Piece Seating Set. This modern-style set is expertly crafted with top-quality Grade A Teak, providing both style and durability. The set features a soft, curved back and straight-edged armrests that offer ultimate comfort and tranquility. The comfortable cushions come in a standard 100% outdoor Polyester fabric or choose from a variety of Sunbrella fabric options. The set includes a sofa, two chairs, a coffee table, and an end table, making it an ideal option for both large and small outdoor areas. Keep the original golden teak color by applying light sanding and teak oil every few months. Create a chic and comfortable outdoor retreat with the Panama Jack Bali Teak 5-Piece Seating Set.


  • UV and Weather Resistant
  • Grade "A" Teak construction
  • Modern Style Design
  • Contract Quality
  • Comfortable Design
  • Sunbrella fabric options
  • Set Includes: (1) Sofa, (2) Lounge chairs, (1) Coffee table, (1) End Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.