Panama Jack Bali Teak 5-Piece Square Dining Table with Cushions

  • Mfr # PJO-3601-NAT-5DA-CUSH/SU-761

  • Zoro # G615498916


product price:  $2,849.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Pallet
Yes
Outdoor Fabric Option
Yes
Material
Teak
Care Instructions
Wipe clean with a dry cloth, when needed. To maintain the stained finish, we recommend teak oil to be used in the spring and summer seasons. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Overall Size
Chair: 21"L x 24.5"W x 28.35"H; Table: 40"L x 40"W x 29.5"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3601-NAT-5DA-CUSH/SU-761
Zoro #
G615498916
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
Chair: 21"L x 24.5"W x 28.35"H; Table: 40"L x 40"W x 29.5"H

Details

Pallet
Yes
Outdoor Fabric Option
Yes
Material
Teak
Care Instructions
Wipe clean with a dry cloth, when needed. To maintain the stained finish, we recommend teak oil to be used in the spring and summer seasons. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Fabric
Gateway Mist
Assembly Required
Yes
Finish
Brown

Description

Impress your guests and elevate your outdoor dining experience with the stunning Panama Jack Bali Teak 5-Piece Square Dining Table with Cushions. This acacia wood dining set features a classic slatted tabletop that provides a low-maintenance yet sophisticated dining experience for family and friends. The set is crafted with top-quality Grade A acacia wood, ensuring both durability and style, and allowing you to create your perfect outdoor oasis. The set includes cushions that come in a standard 100% off-white Polyester fabric, or choose from a wide range of Sunbrella options to add your unique personal touch. To maintain the original golden teak color, simply apply light sanding and teak oil every few months. Transform your outdoor dining area into a chic and comfortable retreat with the Panama Jack Bali Teak 5-Piece Square Dining Table with Cushions.


  • UV and Weather Resistant
  • Grade "A" Teak construction
  • Modern Style Design
  • Contract Quality
  • Comfortable Design
  • Sunbrella fabric options
  • Set Includes: (1) Square table & (4) Arm chairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.