Panama Jack Bali Teak 7-Piece Square Dining Table with Cushions

  • Mfr # PJO-3601-NAT-7DA-CUSH/SU-706

  • Zoro # G115496115


product price:  $4,299.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Size
Chair: 21"L x 24.5"W x 28.35"H; Table: 78.5"L x 39.5"W x 29.5"H
Finish
Brown
Material
Teak
Pallet
Yes
Assembly Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-3601-NAT-7DA-CUSH/SU-706
Zoro #
G115496115
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
Chair: 21"L x 24.5"W x 28.35"H; Table: 78.5"L x 39.5"W x 29.5"H

Details

Finish
Brown
Material
Teak
Fabric
Canvas Tuscan
Pallet
Yes
Assembly Required
Yes
Care Instructions
Wipe clean with a dry cloth, when needed. To maintain the stained finish, we recommend teak oil to be used in the spring and summer seasons. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Outdoor Fabric Option
Yes

Description

Elevate your outdoor dining experience with the Panama Jack Bali Teak 7-Piece Square Dining Table. The classic slatted tabletop and Grade A acacia wood construction offer both style and durability. Cushions come in a standard 100% off-white Polyester fabric or a wide range of Sunbrella options. Simply apply light sanding and teak oil every few months to maintain the original golden teak color. Create your perfect outdoor oasis with this stunning dining set.


  • UV and Weather Resistant
  • Grade "A" Teak construction
  • Modern Style Design
  • Contract Quality
  • Comfortable Design
  • Sunbrella fabric options
  • Set Includes: (1) Rectangular table & (6) Arm chairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products