Panama Jack Bali Teak 7-Piece Square Dining Table with Cushions
- Mfr # PJO-3601-NAT-7DA-CUSH/SU-753
- Zoro # G115496993
product price:Â
$
4,299.00
/ea
Key Features
Assembly Required
Yes
Overall Size
Chair: 21 in L x 24.5 in W x 28.35 in H; Table: 78.5 in L x 39.5 in W x 29.5 in H
Finish
Brown
Pallet
Yes
Outdoor Fabric Option
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PJO-3601-NAT-7DA-CUSH/SU-753
- Zoro #
- G115496993
- UPC #
- -
- Country of Origin
- Indonesia
- Assembly Required
- Yes
- Finish
- Brown
- Pallet
- Yes
- Outdoor Fabric Option
- Yes
- Fabric
- Canvas Regatta
- Material
- Teak
- Care Instructions
Dimensions
- Overall Size
- Chair: 21 in L x 24.5 in W x 28.35 in H; Table: 78.5 in L x 39.5 in W x 29.5 in H
Description
Elevate your outdoor dining experience with the Panama Jack Bali Teak 7-Piece Square Dining Table. The classic slatted tabletop and Grade A acacia wood construction offer both style and durability. Cushions come in a standard 100% off-white Polyester fabric or a wide range of Sunbrella options. Simply apply light sanding and teak oil every few months to maintain the original golden teak color. Create your perfect outdoor oasis with this stunning dining set.
- UV and Weather Resistant
- Grade "A" Teak construction
- Modern Style Design
- Contract Quality
- Comfortable Design
- Sunbrella fabric options
- Set Includes: (1) Rectangular table & (6) Arm chairs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.