Zoro Homepage

Panama Jack Bali Teak Coffee Table

  • Mfr # PJO-3601-NAT-CT

  • Zoro # G515498498


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Material
Teak
Finish
Brown
Pallet
No
Assembly Required
Yes
Overall Size
43"L x 28"W x 13.5"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3601-NAT-CT
Zoro #
G515498498
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
43"L x 28"W x 13.5"H

Details

Material
Teak
Finish
Brown
Pallet
No
Assembly Required
Yes
Care Instructions
Wipe clean with a dry cloth, when needed. To maintain the stained finish, we recommend teak oil to be used in the spring and summer seasons. Always cover or store away your furniture during harsh weather and winter.
Outdoor Fabric Option
No

Description

Enhance your outdoor living space with the stunning Panama Jack Bali Teak Coffee Table. Made from top-quality Grade A teak, this rectangular coffee table is not only visually appealing but also durable enough to withstand years of use. With occasional light sanding and teak oil application, you can maintain its original golden teak hue. Whether you're enjoying a cup of coffee or entertaining guests, this exquisite coffee table is the perfect addition to any outdoor setting. Order now to complete your outdoor living space with this elegant and long-lasting piece.


  • Grade "A" Teak construction
  • Modern Style Design
  • Contract Quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.