Panama Jack Bali Teak Dining Arm Chairs with Cushions Set of 2
- Mfr # PJO-3601-NAT-AC-CUSH/SU-761
- Zoro # G215497753
Key Features
Specifications
Details
- MFR #
- PJO-3601-NAT-AC-CUSH/SU-761
- Zoro #
- G215497753
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Teak
- Finish
- Brown
- Pallet
- Yes
- Fabric
- Gateway Mist
- Assembly Required
- No
- Outdoor Fabric Option
- Yes
- Care Instructions
Dimensions
- Overall Size
- 21 in L x 24.5 in W x 30.35 in H
Description
Elevate your outdoor dining experience with the Panama Jack Bali Teak Dining Arm Chairs with Cushions Set of 2. Made from the highest quality Grade A Teak, these arm chairs feature a sleek and modern design with a soft, curved back and straight edged armrests for ultimate comfort and relaxation. The chairs come with comfortable cushions available in a standard 100% outdoor Polyester fabric or with the option to choose from our selection of Sunbrella fabric. Combine these beautifully crafted chairs with other pieces from the Bali Teak collection to create a stunning outdoor oasis. For maintenance, simply apply light sanding and teak oil every few months to restore the original golden teak color.
- UV and Weather Resistant
- Grade "A" Teak construction
- Modern Style Design
- Comfortable Design
- Cushion Included
- Sunbrella fabric options
- Includes (2) Arm chairs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.