Zoro Homepage

Panama Jack Bali Teak End Table

  • Mfr # PJO-3601-NAT-ET

  • Zoro # G915498326


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Material
Teak
Finish
Brown
Assembly Required
Yes
Outdoor Fabric Option
No
Care Instructions
Wipe clean with a dry cloth, when needed. To maintain the stained finish, we recommend teak oil to be used in the spring and summer seasons. Always cover or store away your furniture during harsh weather and winter.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3601-NAT-ET
Zoro #
G915498326
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
24"L x 24"W x 18"H

Details

Material
Teak
Finish
Brown
Assembly Required
Yes
Outdoor Fabric Option
No
Care Instructions
Wipe clean with a dry cloth, when needed. To maintain the stained finish, we recommend teak oil to be used in the spring and summer seasons. Always cover or store away your furniture during harsh weather and winter.
Pallet
No

Description

Enhance the appeal of your outdoor living area with the stunning Panama Jack Bali Teak End Table. This square end table is skillfully crafted with top-quality Grade A teak, ensuring its durability and longevity. You can enjoy its use for years to come. To preserve the natural golden teak color, occasional light sanding and application of teak oil every few months are recommended. This teak end table is an ideal addition to any patio, backyard, or poolside, making it a must-have for outdoor enthusiasts who value both style and functionality.


  • Grade "A" Teak construction
  • Modern Style Design
  • Contract Quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.