Panama Jack Bali Teak Lounge chair

  • Mfr # PJO-3601-NAT-LC/SU-738

  • Zoro # G415498161


product price:  $1,319.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Brown
Material
Teak
Outdoor Fabric Option
Yes
Assembly Required
No
Pallet
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3601-NAT-LC/SU-738
Zoro #
G415498161
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
30.5"L x 32"W x 28"H

Details

Finish
Brown
Material
Teak
Fabric
Canvas Capri
Outdoor Fabric Option
Yes
Assembly Required
No
Pallet
Yes
Care Instructions
Wipe clean with a dry cloth, when needed. To maintain the stained finish, we recommend teak oil to be used in the spring and summer seasons. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.

Description

Elevate your outdoor relaxation experience with the Panama Jack Bali Teak Lounge chair. Crafted from the highest quality Grade A Teak, this modern lounge chair features a soft, curved back and straight-edged armrests that provide ultimate comfort and tranquility. The chair comes with comfortable cushions made from 100% outdoor polyester fabric, or you can choose from any of our stylish Sunbrella fabric options. Pair this exquisitely designed chair with other items from the Bali Teak collection to create your ideal outdoor oasis. For maintenance, lightly sand and apply teak oil every few months to restore the original golden teak color.


  • Grade "A" Teak construction
  • Modern Style Design
  • Sunbrella fabric options available.
  • Contract Quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.