Zoro Homepage

Panama Jack Bali Teak Sofa

  • Mfr # PJO-3601-NAT-S

  • Zoro # G415498710


product price: $2,239.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Teak
Assembly Required
No
Overall Size
71"L x 32"W x 28"H
Finish
Brown
Care Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3601-NAT-S
Zoro #
G415498710
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
71"L x 32"W x 28"H

Details

Material
Teak
Assembly Required
No
Finish
Brown
Fabric
Standard
Care Instructions
Pallet
Yes
Outdoor Fabric Option
Yes

Description

Transform your outdoor living space with the Panama Jack Bali Teak collection. Crafted with the finest Grade A Teak, this modern sofa features a soft, curved back and straight-edged armrests that provide ultimate comfort and tranquility. Enjoy the comfortable cushions included in a standard 100% outdoor Polyester fabric or choose from any of our Sunbrella fabric options. Pair this beautifully designed sofa with other items from this collection to create your outdoor oasis. Keep its original golden teak color with light sanding and teak oil that may be applied every few months. Perfect for relaxing and entertaining on your patio, garden, or poolside living area.


  • Grade "A" Teak construction
  • Modern Style Design
  • Sunbrella fabric options available.
  • Contract Quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.