Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panama Jack Bali Teak Sofa

  • Mfr # PJO-3601-NAT-S/SU-737

  • Zoro # G315496403


product price: $2,799.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Teak
Pallet
Yes
Assembly Required
No
Care Instructions
Wipe clean with a dry cloth, when needed. To maintain the stained finish, we recommend teak oil to be used in the spring and summer seasons. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Finish
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3601-NAT-S/SU-737
Zoro #
G315496403
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
71"L x 32"W x 28"H

Details

Material
Teak
Pallet
Yes
Assembly Required
No
Care Instructions
Wipe clean with a dry cloth, when needed. To maintain the stained finish, we recommend teak oil to be used in the spring and summer seasons. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Finish
Brown
Fabric
Spectrum Graphite
Outdoor Fabric Option
Yes

Description

Transform your outdoor living space with the Panama Jack Bali Teak collection. Crafted with the finest Grade A Teak, this modern sofa features a soft, curved back and straight-edged armrests that provide ultimate comfort and tranquility. Enjoy the comfortable cushions included in a standard 100% outdoor Polyester fabric or choose from any of our Sunbrella fabric options. Pair this beautifully designed sofa with other items from this collection to create your outdoor oasis. Keep its original golden teak color with light sanding and teak oil that may be applied every few months. Perfect for relaxing and entertaining on your patio, garden, or poolside living area.


  • Grade "A" Teak construction
  • Modern Style Design
  • Sunbrella fabric options available.
  • Contract Quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.