Panama Jack Bali Teak Sofa
- Mfr # PJO-3601-NAT-S/SU-740
- Zoro # G815496477
Key Features
Specifications
Details
- MFR #
- PJO-3601-NAT-S/SU-740
- Zoro #
- G815496477
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Teak
- Fabric
- Canvas Macaw
- Outdoor Fabric Option
- Yes
- Finish
- Brown
- Pallet
- Yes
- Care Instructions
- Assembly Required
- No
Dimensions
- Overall Size
- 71 in L x 32 in W x 28 in H
Description
Transform your outdoor living space with the Panama Jack Bali Teak collection. Crafted with the finest Grade A Teak, this modern sofa features a soft, curved back and straight-edged armrests that provide ultimate comfort and tranquility. Enjoy the comfortable cushions included in a standard 100% outdoor Polyester fabric or choose from any of our Sunbrella fabric options. Pair this beautifully designed sofa with other items from this collection to create your outdoor oasis. Keep its original golden teak color with light sanding and teak oil that may be applied every few months. Perfect for relaxing and entertaining on your patio, garden, or poolside living area.
- Grade "A" Teak construction
- Modern Style Design
- Sunbrella fabric options available.
- Contract Quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.