Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panama Jack Banyan Daybed

  • Mfr # PJO-5001-GRY-DB/SU-732

  • Zoro # G415498208


product price: $5,995.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Frame & Wintech Gray Fiber
Assembly Required
Yes
Outdoor Fabric Option
Yes
Pallet
No
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-5001-GRY-DB/SU-732
Zoro #
G415498208
UPC #
-
Country of Origin
China

Dimensions

Overall Size
73"L x 60"W x 88"H

Details

Material
Aluminum Frame & Wintech Gray Fiber
Assembly Required
Yes
Outdoor Fabric Option
Yes
Pallet
No
Care Instructions
Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Finish
Gray
Fabric
Linen Silver

Description

Transform your outdoor space into a luxurious oasis with the Panama Jack Outdoor Banyan Daybed. This daybed is expertly crafted with commercial grade extruded aluminum framing and woven with HDPE Wintech Branded synthetic woven fiber, making it the perfect addition to any outdoor living space. The daybed comes complete with large comfortable cushions and multiple throw pillows for added comfort and relaxation. Choose from a range of Sunbrella fabric options to give this extremely durable daybed your own personal touch, or opt for the quick ship option in a standard 100% Polyester off-white fabric. With the Panama Jack Banyan Daybed, you can unwind and relax in style while enjoying the great outdoors.


  • Hand-crafted heavy-duty aluminum frame
  • Modern Wintech Grey Synthetic HDPE wicker
  • Large scale Daybed design
  • Panama Jack Brand
  • Comfortable cushions and throw pillows included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.