Panama Jack Banyan Daybed
- Mfr # PJO-5001-GRY-DB/SU-735
- Zoro # G015498172
Key Features
Specifications
Details
- MFR #
- PJO-5001-GRY-DB/SU-735
- Zoro #
- G015498172
- UPC #
- -
- Country of Origin
- China
- Material
- Aluminum Frame & Wintech Gray Fiber
- Outdoor Fabric Option
- Yes
- Pallet
- No
- Assembly Required
- Yes
- Fabric
- Air Blue
- Care Instructions
- Wipe clean with a dry cloth, when needed. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
- Finish
- Gray
Dimensions
- Overall Size
- 73 in L x 60 in W x 88 in H
Description
Transform your outdoor space into a luxurious oasis with the Panama Jack Outdoor Banyan Daybed. This daybed is expertly crafted with commercial grade extruded aluminum framing and woven with HDPE Wintech Branded synthetic woven fiber, making it the perfect addition to any outdoor living space. The daybed comes complete with large comfortable cushions and multiple throw pillows for added comfort and relaxation. Choose from a range of Sunbrella fabric options to give this extremely durable daybed your own personal touch, or opt for the quick ship option in a standard 100% Polyester off-white fabric. With the Panama Jack Banyan Daybed, you can unwind and relax in style while enjoying the great outdoors.
- Hand-crafted heavy-duty aluminum frame
- Modern Wintech Grey Synthetic HDPE wicker
- Large scale Daybed design
- Panama Jack Brand
- Comfortable cushions and throw pillows included
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.