Panama Jack Boca Grande 5-Piece Square Dining Set
- Mfr # PJO-3201-GRY-5DA-CUSH/SU-728
- Zoro # G315496342
Key Features
Specifications
Details
- MFR #
- PJO-3201-GRY-5DA-CUSH/SU-728
- Zoro #
- G315496342
- UPC #
- -
- Country of Origin
- Viet Nam
- Assembly Required
- Yes
- Pallet
- Yes
- Material
- Alumunium Frame; Acacia Wood
- Fabric
- Canvas Black
- Outdoor Fabric Option
- Yes
- Care Instructions
- Finish
- Brown; Gray Frame
Dimensions
- Overall Size
- Dining Base: 40 in L x 40 in W x 29 in H |Arm chair: 24 in L x 23 in W x 35 in H
Description
Transform your outdoor dining experience with the Boca Grande 5-Piece square dining set from Panama Jack. Constructed with durable and solid Acacia wood frames and extruded aluminum, this set includes a classic slatted tabletop that requires low-maintenance and provides a perfect gathering space for cherished memories with your loved ones. The stackable chairs offer slatted seat and backrest for unmatched comfort and easy storage, while the standard 100% off-white Polyester cushions ensure ultimate relaxation. For a more personalized touch, choose from our range of Sunbrella options. Restore the original golden teak color of the set with light sanding and teak oil application every few months. Enjoy your outdoor oasis with the Boca Grande dining set.
- UV and Weather Resistant
- Assembly Required
- Comfortable cushions
- Solid Acacia wood and aluminum construction
- Modern Style Design
- Stackable chairs
- Comfortable Cushions
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.