Panama Jack Boca Grande 5-Piece Square Dining Set

  • Mfr # PJO-3201-GRY-5DA-CUSH/SU-760

  • Zoro # G415496686


product price:  $1,529.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Care Instructions
Wipe clean with a dry cloth, when needed. To maintain the stained finish, we recommend teak oil to be used in the spring and summer seasons. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Material
Alumunium Frame; Acacia Wood
Finish
Brown; Gray Frame
Overall Size
Dining Base: 40"L x 40"W x 29"H |Arm chair: 24"L x 23"W x 35"H
Outdoor Fabric Option
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-3201-GRY-5DA-CUSH/SU-760
Zoro #
G415496686
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Size
Dining Base: 40"L x 40"W x 29"H |Arm chair: 24"L x 23"W x 35"H

Details

Care Instructions
Wipe clean with a dry cloth, when needed. To maintain the stained finish, we recommend teak oil to be used in the spring and summer seasons. Always cover or store away your furniture during harsh weather and winter. Cushion covers can be washed on a delicate cycle using a mild detergent. Air dry to prevent damage. Cushions are recommended to be stored away when not in use.
Material
Alumunium Frame; Acacia Wood
Finish
Brown; Gray Frame
Outdoor Fabric Option
Yes
Pallet
Yes
Fabric
Cast Silver
Assembly Required
Yes

Description

Transform your outdoor dining experience with the Boca Grande 5-Piece square dining set from Panama Jack. Constructed with durable and solid Acacia wood frames and extruded aluminum, this set includes a classic slatted tabletop that requires low-maintenance and provides a perfect gathering space for cherished memories with your loved ones. The stackable chairs offer slatted seat and backrest for unmatched comfort and easy storage, while the standard 100% off-white Polyester cushions ensure ultimate relaxation. For a more personalized touch, choose from our range of Sunbrella options. Restore the original golden teak color of the set with light sanding and teak oil application every few months. Enjoy your outdoor oasis with the Boca Grande dining set.


  • UV and Weather Resistant
  • Assembly Required
  • Comfortable cushions
  • Solid Acacia wood and aluminum construction
  • Modern Style Design
  • Stackable chairs
  • Comfortable Cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.